
25-Ton Polyurethane Wheel Chock, 25 Ton GVW, Fits 32 to 46" Tire Diameter. (SINGLE)
Mfr # WC-UO600
Zoro # G715078209
product price: $124.00
/ea
Free Shipping & Returns
Key Features
Width
9
Material
Polyurethane
Depth
8.75
Color
Orange
For Use With
Minimum, Two Chocks Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC-UO600
Zoro #
G715078209
UPC #
-
Country of Origin
United States
Dimensions
Width
9
Depth
8.75
Max. Tire Diameter
27 to 35 inches
Length
11.5
Details
Item
Wheel Chock
Includes
Single
Material
Polyurethane
Color
Orange
For Use With
Minimum, Two Chocks Required
Max. Vehicle Weight
25 Tons
Primary Wheel Chock Application
General Purpose; Trucks, Trailers, Utility Vehicles
Standards
MSHA, OSHA, NFPA, DOT, SAE, and ANSI
Description
The TORO WC-UO600 General Purpose Wheel Chock is a robust safety solution for vehicles and equipment. Crafted from durable orange polyurethane and designed with a hole for a rope or a bracket, it ensures secure attachment. With dimensions of 11.5"L x 9"W x 8.75"H and a weight of 4.5 lbs each, it is both substantial and manageable. Capable of accommodating tire diameters from 32 to 46 inches and with a Gross Vehicle Weight (GVW) of 50,000 lbs. (25 Tons), this chock prioritizes safety and versatility. Trust in TORO for a reliable, customizable solution that meets your vehicle safety needs.
- • Mounting Holes for Brackets, Ropes, and Chains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.