
35-Ton Polyurethane Wheel Chock, 35 Ton GVW, Fits 32 to 46" Tire Diameter. (SINGLE)
Mfr # WC-UO650
Zoro # G715078360
product price: $80.66
/ea
Free Shipping & Returns
Key Features
Width
9
Material
Polyurethane
Depth
8.75
Color
Orange
For Use With
Minimum, Two Chocks Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC-UO650
Zoro #
G715078360
UPC #
-
Country of Origin
United States
Dimensions
Width
9
Depth
8.75
Length
11.5
Max. Tire Diameter
32 to 46 inches
Details
Item
Wheel Chock
Includes
Single
Material
Polyurethane
Color
Orange
For Use With
Minimum, Two Chocks Required
Max. Vehicle Weight
35 Tons
Primary Wheel Chock Application
General Purpose; Trucks, Trailers, Utility Vehicles
Standards
MSHA, OSHA, NFPA, DOT, SAE, and ANSI
Description
The TORO WC-UO650 General Purpose Wheel Chock is a formidable safety solution for vehicles and equipment. Crafted from durable orange polyurethane and designed with a hole for rope or bracket, it ensures secure attachment. With dimensions of 11.5"L x 9"W x 8.75"H and a weight of 6 lbs each, it combines robustness with manageability. Capable of accommodating tire diameters from 32 to 46 inches and with a Gross Vehicle Weight (GVW) of 70,000 lbs. (35 Tons), this chock prioritizes safety and versatility. Trust in TORO for a reliable, customizable solution that exceeds industry standards and meets your vehicle safety needs.
- • Mounting Holes for Brackets, Ropes, and Chains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.