Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. 60 V Battery Clearing Saw Kit Battery & Charger

  • Mfr # 51870

  • Zoro # G916251135


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Length
4.9 in
For Use With
Powered Edgers
Width
37 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51870
Zoro #
G916251135
UPC #
21038518701
Country of Origin
China

Dimensions

Length
4.9 in
Width
37 in
Height
10 in

Details

For Use With
Powered Edgers
Item
Splitters/Shredders/Clean

Description

Product Type: Clearing Saw, Shaft Length: 96, Shaft Type: Straight Shaft, Shoulder Harness or Strap: No, Start Type: Electric, Sub Brand: , Brand Name: Toro, Volts: 60, CARB Compliant: Yes, Engine Brand: , Engine Displacement: , Engine Type: , Line Diamet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.