Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. H Full-Circle Pop-Up Sprinkler

  • Mfr # 53712

  • Zoro # G916173437


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

For Use With
Pop-Up Units
Height
1.95 in
Width
6.35 in
Overall Length
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53712
Zoro #
G916173437
UPC #
21038537122
Country of Origin
Mexico

Dimensions

Height
1.95 in
Width
6.35 in
Overall Length
1.95 in

Details

For Use With
Pop-Up Units
Item
Under Ground Irrigation

Description

Height: 6.8, Inlet Size: 1/2, Length: 2.06, Material: Plastic, Nozzle Included: , Number in Package: 1, Packaging Type: Boxed, Pop Up Height: 4, Product Type: Pop-Up Sprinkler, Spray Pattern: Full-Circle, Sub Brand: , Throw Spray Range: 15, Brand Name: To

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.