40-Ton Polyurethane Wheel Chock, 40 Ton Max Payload Capacity, Fits 28 to 38" Tire Diameter.

  • Mfr # WC-UY720

  • Zoro # G015078336


product price: $243.06
/ea
Free Shipping & Returns

Key Features

Width
8.5
Includes
Single
Material
Polyurethane
Depth
8.5
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC-UY720
Zoro #
G015078336
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5
Depth
8.5
Max. Tire Diameter
46 to 65 inches
Length
15.75

Details

Item
Wheel Chock
Includes
Single
Material
Polyurethane
Color
Yellow
For Use With
Minimum, Two Chocks Required
Max. Vehicle Weight
40 Tons
Primary Wheel Chock Application
Heavy Equipment; Larger Vehicles, Mine Support Vehicles/Equipment, Trailers, Haul Trucks
Standards
MSHA, OSHA, NFPA, DOT, SAE, and ANSI

Description

The TORO WC-UY720 Industrial Wheel Chock is a reliable safety solution designed for industrial applications. Crafted from durable yellow polyurethane and featuring a handle, it ensures secure placement. With dimensions of 15.75"L x 8.5"W x 8.5"H and a weight of 7.6 lbs each, it combines sturdiness with portability. Capable of accommodating tire diameters from 28 to 38 inches and with a payload rating of 40 Tons, and GVW 80,000lbs. This chock prioritizes safety and ease of use for industrial settings. Gripping pads are included for additional traction. Aluminum cleats for icy situations sold separately. Trust in TORO for a dependable, customizable solution that meets and exceeds industry standards for industrial safety needs.
  • • Rubber Pads, Mounting Holes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.