400-Ton Polyurethane Wheel Chock, 400 Ton Max Payload Capacity, Fits 95 to 165" Tire Diameter.

  • Mfr # WC-UY910

  • Zoro # G415078301


product price: $676.16
/ea
Free Shipping & Returns

Key Features

Width
13.5
Includes
Single
Material
Polyurethane
Depth
16
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC-UY910
Zoro #
G415078301
UPC #
-
Country of Origin
United States

Dimensions

Width
13.5
Depth
16
Length
24.5
Max. Tire Diameter
28 to 38 inches

Details

Item
Wheel Chock
Includes
Single
Material
Polyurethane
Color
Yellow
For Use With
Minimum, Four Chocks Required
Max. Vehicle Weight
400 Tons
Primary Wheel Chock Application
Heavy Equipment; Larger Vehicles, Mine Support Vehicles/Equipment, Trailers, Haul Trucks
Standards
MSHA, OSHA, NFPA, DOT, SAE, and ANSI
Load Capacity
400 Tons

Description

The TORO WC-UY910 Large Equipment Wheel Chock is a robust safety solution designed for heavy equipment. Crafted from durable yellow polyurethane and equipped with a handle and a 1-3/8" hole for a bracket, it ensures secure attachment. With dimensions of 24.5"L x 13.5"W x 16"H and a weight of 32 lbs each, it combines sturdiness with manageability. Capable of accommodating tire diameters from 95 to 165 inches and with a payload rating of 400 Tons, this chock prioritizes safety and ease of use for heavy equipment. Trust in TORO for a reliable, customizable solution that meets and exceeds industry standards for heavy equipment safety needs.
  • • Rubber Pads, Mounting Holes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.