Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toro 40V 13 String Trimmer 51481

40V 13 String Trimmer (Discontinued)

  • Mfr # 51481
  • Zoro # G308621867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51481
Zoro #
G308621867
UPC #
21038514819
Country of Origin
China

Description

PowerPlex, 40V, 13, Cordless, Max String TrimmerEdger, Well Designed, Easy To Use, Minimal Maintenance, Touch Of A Button Start, Variable Speed Trigger Automatic Line Feed, Heavy Duty Line Make This Tool A Breeze To Use, With 90W Hours, T90 Battery Provides Up To 45 Minutes Of Run Time, Battery Charges In Approximately 60 Minutes In The Quick Charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.