Zoro Homepage

53784 .5 In. Funny Pipe Flex Assembly

  • Mfr # 6943260

  • Zoro # G710886977


product price: $20.99
/ea

Key Features

Material
Polyethylene
Height
6.0"
Connection
MNPT
Color
Black
Features
Eco-friendly elbow requires no cement or clamps; Cushions sprinkler to protect against damage in high-traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps; Pre-assembled flexible pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6943260
Zoro #
G710886977
UPC #
21038537849
Country of Origin
Mexico

Dimensions

Height
6.0"
Length
11
Width
2
Diameter
1/2"

Details

Item
Funny Pipe
Material
Polyethylene
Connection
MNPT
Color
Black
Features
Eco-friendly elbow requires no cement or clamps; Cushions sprinkler to protect against damage in high-traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps; Pre-assembled flexible pipe
Velocity
C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.