Shop TORO
See all product information
Create Account
53821 4 In. Pop-Up Sprinkler Body
- Mfr # 2045458
- Zoro # G304047616
product price:Â
$
21.99
/ea
Key Features
Radius of Throw
15 ft.
Features
Height
2
Width
2
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2045458
- Zoro #
- G304047616
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Pop-Up Sprinkler Body
- Features
- Color
- Black
- Material
- ABS
- Velocity
- A
Dimensions
- Radius of Throw
- 15 ft.
- Height
- 2
- Width
- 2
- Length
- 6.2
- Dimensions
- 1-3/8 in Dia x 4 in L
- Inlet Size
- 1/2"
Description
570 Series replacement body easily replaces an existing damaged head, or to build your own combination of body plus nozzle sprinkler.
Features- Pop-Up Sprinkler Replacement Body.
- Size - 4 in.
- Item Weight - .2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.