Zoro Homepage

53865 15 ft. 90 deg Nozzle 570

  • Mfr # 7304140

  • Zoro # G816522694


product price: $16.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304140
Zoro #
G816522694
UPC #
-
Country of Origin
China

Description

Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality durability stability and with standing capacity for generations. We provide unique creative and innovative inspiring designs luxurious look texture for all kind of space and variety of selections for shopping. Features Built-in Pressure Compensating Device eliminates fogging and misting saving water Matched precipitation rate ensures even water distribution any pattern any radius Easily installs onto any Toro spray or shrub sprinkler Specifications Spray Pattern: Quarter-Circle Product Type: Nozzle Material: Plastic Spray Radius: 15 ft. Throw Spray Range: 15 ft. Dimension: 3.5 H x 1.2 W x 1.2 L Weight: 0.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.