Zoro Homepage

53890 10 Ft. 360 Degree Nozzle

  • Mfr # 7877319

  • Zoro # G909982961


product price: $24.19
/ea

Key Features

Max. Pressure
20 to 70 psi
Connection
Male Thread
Color
Blue
Length
1.88
Application
For small lawn and shrub areas having 5 to 15 ft spacing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7877319
Zoro #
G909982961
UPC #
021038538907
Country of Origin
United States

Dimensions

Length
1.88
Width
1
Radius of Throw
10 ft.
Height
4.13

Details

Max. Pressure
20 to 70 psi
Connection
Male Thread
Color
Blue
Item
Sprinkler Nozzle
Application
For small lawn and shrub areas having 5 to 15 ft spacing
Material
Plastic
Spray Pattern
Full-Circle
Features
Built-in pressure compensating device eliminates fogging and misting while saving water; Matched Precipitation Rate (MPR) ensures even water distribution; Easily installs onto any Toro spray or shrub sprinkler
Velocity
C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.