Zoro Homepage

570 1/2 in. D X 0.017 in. L Sprinkler Accessory

  • Mfr # 53692

  • Zoro # G616251053


product price: $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

Width
1.7 in
For Use With
Replacement Heads
Length
1.4 in
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53692
Zoro #
G616251053
UPC #
21038536927
Country of Origin
Mexico

Dimensions

Width
1.7 in
Length
1.4 in
Height
1.75 in

Details

For Use With
Replacement Heads
Item
Under Ground Irrigation

Description

Height: 0.417, Length: 0.017, Material: Plastic, Number in Package: 11, Packaging Type: Bulk, Product Type: Sprinkler Accessory, Sub Brand: 570, Brand Name: Toro, Width: 0.583, Diameter: 1/2, Color: Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.