570 Series 4 in. H Half-Circle Pop-Up Sprinkler
- Mfr # 54893
- Zoro # G705300679
product price:
$
15.49
/ea
Key Features
Connection
FNPT
Overall Length
2.08
Pressure Range
30 psi
Pattern
Half-Circle
Material of Construction
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54893
- Zoro #
- G705300679
- UPC #
- 21038548937
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 2.08
- Width
- 2.08
- Height
- 6.27
- Inlet Size
- 1/2"
- Connection Size
- 1/2"
Details
- Connection
- FNPT
- Pressure Range
- 30 psi
- Pattern
- Half-Circle
- Material of Construction
- Plastic
- Item
- Pop-Up Sprinkler
- Color
- Black
- Features
- Built-in pressure regulator provides steady outlet pressure of 30 psi; Ideal for small lawn or shrub areas; Superior retraction spring and seal ensures proper retraction and prevents water waste; 1/2 in. female-threaded inlet
- Includes
- Nozzle Included
- Throw Spray Range
- 15 ft.
- Full-Circle/Part-Circle
- Half-Circle
- Nozzle Type
- Fixed
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSense-certified product. The Toro factory-installed pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area. From the first to the last head, the in-stem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone.
- • Pressure regulator factory installed regulator operates at a standard 30 psi to prevent misting and water waste
- • Zero-Flush wiper seal the elimination of flushing on pop-up allows for more sprinklers to be installed per zone
- • Ratcheting riser allows for easy and reliable fine-tuning arc adjustments after installation
- • Precision spray nozzle
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.