
570Z Pro 3 in. H Pop-Up Sprinkler Body
Mfr # 54820
Zoro # G105300644
product price: $10.89
/eaKey Features
Connection
FNPT
Overall Length
2.08
Pressure Range
30 psi
Pattern
Adjustable
Material of Construction
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
54820
Zoro #
G105300644
UPC #
21038548203
Country of Origin
Mexico
Dimensions
Overall Length
2.08
Width
2.08
Inlet Size
1/2"
Connection Size
1/2"
Height
5.5
Details
Connection
FNPT
Pressure Range
30 psi
Pattern
Adjustable
Material of Construction
Plastic
Item
Pop-Up Spray Head W/Flush Plug
Features
Flush plugs are included on body only sprinklers and keeps debris out when flushing sprinkler lines; For small lawn/shrub areas; Heavy-duty stainless-steel spring and seal prevents water waste and ensures proper retraction
Color
Black
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSense-certified product. The Toro factory-installed pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area. From the first to the last head, the in-stem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone.
- • Pressure regulator factory installed regulator operates at a standard 30 psi to prevent misting and water waste
- • Zero-Flush wiper seal the elimination of flushing on pop-up allows for more sprinklers to be installed per zone
- • Ratcheting riser allows for easy and reliable fine tuning arc adjustments after installation
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.