Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60V Flex-Force 16" Trimmer

  • Mfr # 51837

  • Zoro # G722903099


product price: $253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51837
Zoro #
G722903099
UPC #
021038518374
Country of Origin
China

Description

String Trimmer, Power Source Cordless, Cutting Width 14 to 16 in, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Telescoping, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 2.0 Ah, Motor Type Brushless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.