60V Flex-Force 17' Carbon Fiber Trimmer
- Mfr # 51838
- Zoro # G522937195
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Bare Tool/Battery Included
Battery Included
Speed Settings
Variable
Battery Platform
FLEXVOLT(R)
Battery Capacity
2.5 Ah
Number of Batteries Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51838
- Zoro #
- G522937195
- UPC #
- 021038518381
- Country of Origin
- China
Dimensions
- Cutting Width
- 15 to 17 in
- Line Diameter
- 0.1 in
Details
- Bare Tool/Battery Included
- Battery Included
- Speed Settings
- Variable
- Battery Platform
- FLEXVOLT(R)
- Battery Capacity
- 2.5 Ah
- Number of Batteries Included
- 1
- Battery Model Number
- L135
- Power Source - TS Only
- Cordless
- Shaft Type
- Telescoping
- Motor Type
- Brushless
- Voltage
- 60 V
- Number of Chargers Included
- 1
- Item
- String Trimmer
- Number of Batteries to Operate
- 1
- Number of Speeds
- 2
- Line Advance
- Bump
- Run Time
- 45 min
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
String Trimmer, Power Source Cordless, Cutting Width 15 to 17 in, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Telescoping, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 2.5 Ah, Motor Type Brushless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.