Zoro Homepage

60V Flex Force L108 2 Ah Lithium-Ion Battery 1 pc

  • Mfr # 88620

  • Zoro # G716251120


product price: $198.99
/ea
Free Shipping & Returns

Key Features

For Use With
L&G Equip Batteries
Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88620
Zoro #
G716251120
UPC #
21038886206
Country of Origin
Mexico

Dimensions

Width
4.3 in

Details

For Use With
L&G Equip Batteries
Item
Power Equipment Repair

Description

Battery Type: Lithium-Ion, Product Type: Battery, Sub Brand: Flex Force, Charge Time: 100, Brand Name: Toro, Minimum Operating Temperature: , Packaging Type: Boxed, System: , Weight: 2.8, Model: L108, Number in Package: 1, Amp Hours: 2, Charging Indicator

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.