Zoro Homepage

60V Flex-Force L135 2.5 Ah Lithium-Ion Battery 1 pc

  • Mfr # 88625

  • Zoro # G616251107


product price: $217.99
/ea
Free Shipping & Returns

Key Features

For Use With
L&G Equip Batteries
Height
8.6 in
Width
6.45 in
Length
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88625
Zoro #
G616251107
UPC #
21038886251
Country of Origin
China

Dimensions

Height
8.6 in
Width
6.45 in
Length
4.4 in

Details

For Use With
L&G Equip Batteries
Item
Power Equipment Repair

Description

Battery Type: Lithium-Ion, Product Type: Battery, Sub Brand: Flex-Force, Charge Time: 60, Brand Name: Toro, Minimum Operating Temperature: -4 degree Fahrenheit, Packaging Type: Boxed, System: , Weight: 3.08, Model: L135, Number in Package: 1, Amp Hours: 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.