Zoro Homepage

60V Flex-Force L324 6 Ah Lithium-Ion Battery Pack 1 pc

  • Mfr # 88660

  • Zoro # G816251082


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Width
4.8 in
Length
8.7 in
Height
6.5 in
For Use With
L&G Equip Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88660
Zoro #
G816251082
UPC #
21038886602
Country of Origin
China

Dimensions

Width
4.8 in
Length
8.7 in
Height
6.5 in

Details

Item
Power Equipment Repair
For Use With
L&G Equip Batteries

Description

Battery Type: Lithium-Ion, Product Type: Battery Pack, Sub Brand: Flex-Force, Charge Time: 150, Brand Name: Toro, Minimum Operating Temperature: -4 degree Fahrenheit, Packaging Type: Boxed, System: , Weight: 5.9, Model: L324, Number in Package: 1, Amp Hou

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.