Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60V MAX 5 Ah Lithium-Ion Battery 1 pc

  • Mfr # 88650

  • Zoro # G016251158


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Height
8.9 in
For Use With
L&G Equip Batteries
Width
6.6 in
Length
5.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88650
Zoro #
G016251158
UPC #
21038886503
Country of Origin
China

Dimensions

Height
8.9 in
Width
6.6 in
Length
5.15 in

Details

For Use With
L&G Equip Batteries
Item
Power Equipment Repair

Description

Battery Type: Lithium-Ion, Product Type: Battery, Sub Brand: , Charge Time: 300, Brand Name: Toro, Minimum Operating Temperature: , Packaging Type: Boxed, System: Flex-Force Power System, Weight: 5.5, Model: 88650, Number in Package: 1, Amp Hours: 5, Char

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.