70-Ton Polyurethane Wheel Chock, 70 Ton Max Payload Capacity, Fits 46 to 65" Tire Diameter.

  • Mfr # WC-UY710

  • Zoro # G115078335


product price: $333.16
/ea
Free Shipping & Returns

Key Features

Width
15
Includes
Single
Material
Polyurethane
Depth
11
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC-UY710
Zoro #
G115078335
UPC #
-
Country of Origin
United States

Dimensions

Width
15
Depth
11
Max. Tire Diameter
32 to 46 inches
Length
15

Details

Item
Wheel Chock
Includes
Single
Material
Polyurethane
Color
Yellow
For Use With
Minimum, Two Chocks Required
Max. Vehicle Weight
70 Tons
Primary Wheel Chock Application
Heavy Equipment; Larger Vehicles, Mine Support Vehicles/Equipment, Trailers, Haul Trucks
Load Capacity
70 Tons
Standards
MSHA, OSHA, NFPA, DOT, SAE, and ANSI

Description

The TORO WC-UY710 Large Equipment Wheel Chock is a dependable safety solution designed for heavy equipment. Crafted from durable yellow polyurethane and equipped with a handle and a 1-3/8" hole for bracket, it ensures secure attachment. With dimensions of 15"L x 15"W x 11"H and a weight of 14.3 lbs each, it combines sturdiness with manageability. Capable of accommodating tire diameters from 46 to 65 inches and with a payload rating of 70 Tons, and GVW 245,000lbs. This chock prioritizes safety and ease of use for heavy equipment. Trust in TORO for a reliable, customizable solution that meets and exceeds industry standards for heavy equipment safety needs.
  • • Rubber Pads, Mounting Holes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.