Shop TORO
See all product information
Create Account
88532 0.065 Single Line Replacement Trimmer Spool
- Mfr # 189133
- Zoro # G304145800
product price:Â
$
37.69
/ea
Key Features
Length
0.9 in
Application
Residential Grade
For Use With
Fits Toro 20V & 24V trimmer Ace nos. 7398647 & 7398662
Velocity
B
Diameter
0.065 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 189133
- Zoro #
- G304145800
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 0.9 in
- Diameter
- 0.065 in
- Overall Height
- 7.48 in
- Overall Width
- 4.92 in
Details
- Item
- Replacement Line Trimmer Spool
- Application
- Residential Grade
- For Use With
- Fits Toro 20V & 24V trimmer Ace nos. 7398647 & 7398662
- Velocity
- B
Description
Features
- 0.065 Single Line Replacement Trimmer Spool.
- Fits Cordless 20V Trimmer.
- Dimension - 0.9 x 4.92 x 7.48 in.
- Item Weight - 0.05 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.