Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Powered Snow Shovel, 2.5 Ah

  • Mfr # 39909

  • Zoro # G515439781


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Plastic
Weight
22 lb
Battery Platform
60 V MAX
Battery Capacity
2.5 Ah
Product Type
Snow Shovel Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39909
Zoro #
G515439781
UPC #
021038399096
Country of Origin
China

Dimensions

Clearing Depth
6 in

Details

Blade Material
Plastic
Weight
22 lb
Item
Battery-Powered Snow Shovel
Battery Platform
60 V MAX
Battery Capacity
2.5 Ah
Product Type
Snow Shovel Kit
Number of Chargers Included
1
Speed Settings
Variable
Throw - Maximum
25 ft
Voltage
60 V
Clearing Path
12 in
Includes
(1) Bare Tool, (1) Battery, (1) Charger
Start Type
Switch Start
Number of Batteries Included
1
Power Source_Broad
Cordless

Description

Power Shovel 12in 60V Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.