Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower

  • Mfr # 51826T

  • Zoro # G822834231


product price: $261.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51826T
Zoro #
G822834231
UPC #
021038989822
Country of Origin
Viet Nam

Description

Blower, Power Source Cordless, Battery Platform FLEXVOLT(R), Maximum Air Flow 750 cfm, Maximum Air Speed 165 mph, Function Blower, Motor Type Brushless, Number of Batteries Included 0, Number of Chargers Included 0, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Blower Type Handheld, Voltage 60 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.