Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Saw

  • Mfr # 51850

  • Zoro # G122903347


product price: $333.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51850
Zoro #
G122903347
UPC #
021038518503
Country of Origin
China

Description

Cordless Chainsaw, Product Type Chain Saw, Power Source Cordless, Bar Length 16 in, Chain Oiler Automatic, Tool Weight 18.5 lb, Number of Batteries to Operate 1, Battery Capacity 2.5 Ah, Bare Tool/Battery Included Battery Included, Battery Platform FLEXVOLT(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Voltage 60 V, Standards cSGSus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.