Zoro Homepage

Chain Saw

  • Mfr # 51850T

  • Zoro # G022834864


product price: $241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51850T
Zoro #
G022834864
UPC #
021038983622
Country of Origin
China

Description

Cordless Chainsaw, Product Type Chain Saw, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Chain Oiler Automatic, Tool Weight 12.5 lb, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform FLEXVOLT(R), Number of Batteries Included 0, Number of Chargers Included 0, Motor Type Brushless, Voltage 60 V, Standards cSGSus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.