Zoro Homepage

Corded Handheld PowerJet Leaf Blower

  • Mfr # 274628

  • Zoro # G804145676


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Blower Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274628
Zoro #
G804145676
UPC #
21038516240
Country of Origin
China

Details

Power Source
Corded
Blower Type
Handheld
Item
PowerJet Leaf Blower

Description

PowerJet leaf blower. Offers the perfect balance of power and performance. Air volume rated at 725 CFM. Tough lawn clean-up tasks such as lifting heavy, wet leaves become a breeze with air power up to 140 MPH. PowerJet's light weight and variable speed dial allow you to match the power to the job. Use low speed around landscaping and hard surfaces, high speed for tough lawn chores and getting debris out of crevices. Easily attaches to select Toro blower accessories.

Features
  • 725 CFM to move large piles of leaves
  • 140 MPH to lift heavy, wet leaves
  • Up to 0.728 air horse power
  • Low noise levels only 70.1 dB
  • Variable speed dial low around landscaping and hard surfaces
  • High speed for tough lawn chores or getting debris out of crevices
  • Cord lock holds the extension cord firmly in place
  • 14 gauge extension recommended
Specifications
  • Model Number: F700
  • Maximum MPH: 140 mph
  • Maximum CFM: 725 CFM
  • Noise Rating: 70.1 dB
  • Maximum CFM Range: 701-800 CFM
  • Weight: 7.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.