Shop TORO
See all product information
Create Account
Drip Irrigation Installation Tool
- Mfr # 53924
- Zoro # G616129871
product price:Â
$
4.69
/ea
Sold in multiples of 4 for
$18.76
Key Features
For Use With
Drip Irrigation Products
Height
3 in
Width
0.5 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53924
- Zoro #
- G616129871
- UPC #
- 21038539249
- Country of Origin
- Dominican Republic
Dimensions
- Height
- 3 in
- Width
- 0.5 in
- Length
- 6 in
Details
- Item
- Above Ground Irrigation
- For Use With
- Drip Irrigation Products
Description
Brand Name: Toro, Height: , Material: Plastic, Number in Package: 1, Packaging Type: Bagged, Product Type: Drip Irrigation Installation Tool, Sub Brand: , Width: , For Use with Tubing Size:
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.