Zoro Homepage

Flex Force 24 in. 60 V Battery Hedge Trimmer Kit Battery & Charger

  • Mfr # 51841

  • Zoro # G416139094


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
For Use With
Battery Hedge Trimmers
Width
42.5 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51841
Zoro #
G416139094
UPC #
21038518411
Country of Origin
China

Dimensions

Height
9 in
Width
42.5 in
Length
8 in

Details

For Use With
Battery Hedge Trimmers
Item
Trimmers & Blowers

Description

Antivibration: Yes, Blade Length: 24, Blade Material: Steel, Brand Name: Toro, Cut Strokes per Minute: 3200, Engine Type: , Product Type: Hedge Trimmer, Sub Brand: Flex Force, CARB Compliant: Yes, Maximum Cutting Width: 0.75, Powered By: Battery, Volts: 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.