Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas-Powered Walk-Behind Snow Blower

  • Mfr # 36003

  • Zoro # G715364678


product price: $1,389.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Clearing Path
24 in
Auger Diameter
10 in
Engine Brand
Toro
Inlet Height
18 in
Includes Head Lights
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36003
Zoro #
G715364678
UPC #
021038360034
Country of Origin
Mexico

Dimensions

Auger Diameter
10 in
Inlet Height
18 in
Wheel Diameter
11 in
Wheel Width
4 in
Chute Turning Radius
210 Degrees
Overall Length
55 3/8 in
Clearing Depth
12 in
Impeller Diameter
10 in
Overall Height
43 in
Overall Width
25 3/8 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Clearing Path
24 in
Engine Brand
Toro
Includes Head Lights
No
Fuel Tank Capacity
2.2 L
Stage
Two-Stage
Speed Settings
Variable
Tool Series
SnowMaster
Power Source
Gas-Powered
Adjustable Handle
Not Adjustable
Turning Capability
No
Engine Displacement
252 cc
Number of Wheels
2
Impeller Material
Steel
Auger Material
Metal
Start Type
Electric Ignition
Drive Type
Self-Propelled
Number of Speeds
8
Integrated Hand Warmers
No
Chute Material
Plastic
Drive Gears
Forward
Throw - Maximum
40 ft
Product Type
Gas Snow Blower
Wheel Type
Pneumatic
Engine Cycle
4-Cycle
Tool Weight
131 lb

Description

Gas-Powered Walk-Behind Snow Blower, 24 in Clearing Path, Auger Diameter 10 in, Inlet Height 18 in, Engine Brand Toro, Drive Gears Forward, Drive Type Self-Propelled, Start Type Electric Ignition, Fuel Tank Capacity 2.2 L, Wheel Width 4 in, Chute Turning Radius 210 Degrees , Integrated Hand Warmers No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.