Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas-Powered Walk-Behind Snow Blower

  • Mfr # 38754

  • Zoro # G215364659


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Clearing Path
21 in
Auger Diameter
8 1/2 in
Engine Brand
Toro
Inlet Height
12 1/2 in
Chute Turning Radius
210 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38754
Zoro #
G215364659
UPC #
021038387543
Country of Origin
Mexico

Dimensions

Auger Diameter
8 1/2 in
Inlet Height
12 1/2 in
Chute Turning Radius
210 Degrees
Overall Width
21 in
Overall Height
42 in
Wheel Diameter
7 in
Clearing Depth
12 1/2 in
Overall Length
48 in
Wheel Width
1 3/4 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Clearing Path
21 in
Engine Brand
Toro
Auger Material
Plastic
Tool Weight
81 lb
Engine Displacement
212 cc
Tool Series
Power Clear
Fuel Tank Capacity
2.2 L
Engine Cycle
4-Cycle
Speed Settings
Variable
Number of Speeds
0
Start Type
Pull-Start
Includes Head Lights
No
Product Type
Gas Snow Blower
Wheel Type
Pneumatic
Stage
Single-Stage
Power Source
Gas-Powered
Adjustable Handle
Not Adjustable
Integrated Hand Warmers
No
Number of Wheels
2
Throw - Maximum
35 ft
Drive Type
Self-Propelled
Chute Material
Plastic
Drive Gears
Forward
Turning Capability
No

Description

Gas-Powered Walk-Behind Snow Blower, 21 in Clearing Path, Auger Diameter 8 1/2 in, Inlet Height 12 1/2 in, Engine Brand Toro, Drive Gears Forward, Drive Type Self-Propelled, Start Type Pull-Start, Fuel Tank Capacity 2.2 L, Wheel Width 1 3/4 in, Chute Turning Radius 210 Degrees , Integrated Hand Warmers No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.