Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas-Powered Walk-Behind Snow Blower

  • Mfr # 38830

  • Zoro # G115364704


product price: $2,709.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Clearing Path
30 in
Auger Diameter
14 in
Engine Brand
Toro
Inlet Height
21 in
Auger Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38830
Zoro #
G115364704
UPC #
021038388304
Country of Origin
United States

Dimensions

Auger Diameter
14 in
Inlet Height
21 in
Overall Length
58 in
Clearing Depth
21 in
Wheel Diameter
16 in
Chute Turning Radius
200 Degrees
Overall Height
47 in
Wheel Width
4 in
Impeller Diameter
14 in
Overall Width
31 1/2 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Clearing Path
30 in
Engine Brand
Toro
Auger Material
Metal
Turning Capability
No
Number of Wheels
2
Wheel Type
Pneumatic
Adjustable Handle
Not Adjustable
Start Type
Electric Ignition
Fuel Tank Capacity
4.5 L
Chute Material
Steel
Tool Weight
290 lb
Drive Type
Self-Propelled
Engine Cycle
4-Cycle
Stage
Two-Stage
Tool Series
Power Max
Number of Speeds
8
Integrated Hand Warmers
Yes
Speed Settings
Variable
Throw - Maximum
45 ft
Power Source
Gas-Powered
Engine Displacement
302 cc
Impeller Material
Steel
Includes Head Lights
Yes
Product Type
Gas Snow Blower
Drive Gears
Forward and Reverse

Description

Gas-Powered Walk-Behind Snow Blower, 30 in Clearing Path, Auger Diameter 14 in, Inlet Height 21 in, Engine Brand Toro, Drive Gears Forward and Reverse, Drive Type Self-Propelled, Start Type Electric Ignition, Fuel Tank Capacity 4.5 L, Wheel Width 4 in, Chute Turning Radius 200 Degrees , Integrated Hand Warmers Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.