Zoro Homepage

Gas-Powered Walk-Behind Snow Blower

  • Mfr # 38842

  • Zoro # G915364683


original price: $3,090.99
7% off
new price: $2,859.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Clearing Path
32 in
Auger Diameter
14 in
Engine Brand
Toro
Inlet Height
21 1/2 in
Stage
Two-Stage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38842
Zoro #
G915364683
UPC #
021038388427
Country of Origin
United States

Dimensions

Auger Diameter
14 in
Inlet Height
21 1/2 in
Impeller Diameter
14 in
Overall Height
33 1/2 in
Wheel Diameter
16 in
Clearing Depth
21 in
Overall Length
62 in
Overall Width
44 1/2 in
Wheel Width
4 1/2 in
Chute Turning Radius
200 Degrees

Details

Item
Gas-Powered Walk-Behind Snow Blower
Clearing Path
32 in
Engine Brand
Toro
Stage
Two-Stage
Impeller Material
Steel
Includes Head Lights
Yes
Turning Capability
No
Auger Material
Metal
Number of Wheels
2
Start Type
Electric Ignition
Engine Displacement
375 cc
Product Type
Gas Snow Blower
Wheel Type
Pneumatic
Drive Type
Self-Propelled
Fuel Tank Capacity
4.5 L
Integrated Hand Warmers
Yes
Chute Material
Steel
Adjustable Handle
Not Adjustable
Engine Cycle
4-Cycle
Drive Gears
Forward and Reverse
Number of Speeds
8
Speed Settings
Variable
Throw - Maximum
57 ft
Tool Weight
301 lb
Power Source
Gas-Powered
Tool Series
Power Max

Description

Gas-Powered Walk-Behind Snow Blower, 32 in Clearing Path, Auger Diameter 14 in, Inlet Height 21 1/2 in, Engine Brand Toro, Drive Gears Forward and Reverse, Drive Type Self-Propelled, Start Type Electric Ignition, Fuel Tank Capacity 4.5 L, Wheel Width 4 1/2 in, Chute Turning Radius 200 Degrees , Integrated Hand Warmers Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.