Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas-Powered Walk-Behind Snow Blower

  • Mfr # 38891

  • Zoro # G815316867


product price: $4,469.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Clearing Path
32 in
Auger Diameter
14 in
Engine Brand
Toro
Inlet Height
21 in
Power Source
Gas-Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38891
Zoro #
G815316867
UPC #
021038388915
Country of Origin
United States

Dimensions

Auger Diameter
14 in
Inlet Height
21 in
Chute Turning Radius
200 Degrees
Clearing Depth
21 in
Impeller Diameter
14 in
Wheel Diameter
16 in
Overall Height
45 in
Overall Width
33 in
Wheel Width
4 in
Overall Length
63 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Clearing Path
32 in
Engine Brand
Toro
Power Source
Gas-Powered
Auger Material
Metal
Tool Series
Power TRX HD
Includes Head Lights
Yes
Number of Speeds
8
Start Type
Electric Ignition
Stage
Two-Stage
Engine Cycle
4-Cycle
Integrated Hand Warmers
Yes
Wheel Type
Pneumatic
Impeller Material
Steel
Tool Weight
310 lb
Turning Capability
No
Fuel Tank Capacity
4.5 L
Throw - Maximum
60 ft
Chute Material
Steel
Drive Type
Self-Propelled
Drive Gears
Forward and Reverse
Product Type
Gas Snow Blower
Speed Settings
Variable
Engine Displacement
420 cc
Number of Wheels
2
Adjustable Handle
Not Adjustable

Description

Gas-Powered Walk-Behind Snow Blower, 32 in Clearing Path, Auger Diameter 14 in, Inlet Height 21 in, Engine Brand Toro, Drive Gears Forward and Reverse, Drive Type Self-Propelled, Start Type Electric Ignition, Fuel Tank Capacity 4.5 L, Wheel Width 4 in, Chute Turning Radius 200 Degrees , Integrated Hand Warmers Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.