Zoro Homepage

Hedge Trimmer

  • Mfr # 66120T

  • Zoro # G022834413


product price: $415.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66120T
Zoro #
G022834413
UPC #
021038984469
Country of Origin
China

Description

Hedge Trimmer, Power Source Cordless, Cutting Width 1 3/16 in, Blade Length 26 in, Blade Type Double-Sided, Battery Platform FLEXVOLT(R), Number of Batteries Included 0, Number of Chargers Included 0, Motor Type Brushless, Bare Tool/Battery Included Bare Tool, Voltage 60 V, Battery Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.