Zoro Homepage

Irrigation 1.11 in. D Spray Shrub Riser

  • Mfr # 54114

  • Zoro # G016251011


product price: $9.69
/ea
Sold in multiples of 2 for $19.38

Key Features

Height
1.11 in
Width
5.032 in
For Use With
Pop-Up Units
Length
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54114
Zoro #
G016251011
UPC #
21038541143
Country of Origin
Mexico

Dimensions

Height
1.11 in
Width
5.032 in
Length
1.11 in

Details

For Use With
Pop-Up Units
Item
Under Ground Irrigation

Description

Height: 5.03, Length: , Material: Plastic, Number in Package: 1, Packaging Type: , Product Type: Spray Shrub Riser, Sub Brand: , Brand Name: Toro, Width: 1.11, Diameter: 1.11, Color: Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.