
Irrigation 1/2 in. D Spray Shrub Riser
Mfr # 54122
Zoro # G316251018
product price: $10.45
/eaSold in multiples of 2 for $20.90
Key Features
Height
1.11 in
Length
1.11 in
Width
5.032 in
For Use With
Pop-Up Units
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54122
Zoro #
G316251018
UPC #
21038541228
Country of Origin
Mexico
Dimensions
Height
1.11 in
Length
1.11 in
Width
5.032 in
Details
For Use With
Pop-Up Units
Item
Under Ground Irrigation
Description
Height: 5.03, Length: , Material: Plastic, Number in Package: 1, Packaging Type: , Product Type: Spray Shrub Riser, Sub Brand: , Brand Name: Toro, Width: , Diameter: 1/2, Color: Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.