Shop TORO
Create Account
Irrigation 7015459 4 in. 570 Series Half-Circle Pop-Up Sprinkler
- Mfr # 7015459
- Zoro # G704031253
product price:
$
25.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7015459
- Zoro #
- G704031253
- UPC #
- 21038548135
- Country of Origin
- China
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSense-certified product. Toro’s factory-installed pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area. From the first to the last head, the in-stem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone.
Specifications- Spray Pattern: Half-Circle
- Pop Up Height: 4 in.
- Throw Spray Range: 15 ft.
- Material: Plastic
- Inlet Size: 1/2 in.
- Width: 2.08 in.
- Length: 6.25 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.