Shop TORO
Create Account
Manual Anti-Siphon Valve, 1 in
- Mfr # L4010
- Zoro # G103996115
product price:Â
$
52.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L4010
- Zoro #
- G103996115
- UPC #
- 22381040109
- Country of Origin
- China
Description
TORO L4010 is a 1 in. manual anti-siphon valve intended for backflow prevention applications. It provides manual operation; dimensions: 3.33 in. L x 7 in. W x 9 in. H. The supplier lists this valve as code approved.
Key Features:
- Valve Type: Anti-siphon valve
- Backflow Prevention: Anti-siphon valve configuration
- Operation: Manual
- Connection Size: 1 in.
- Approval: Listed as code approved by the supplier
- Dimensions: 3.33 in. L x 7 in. W x 9 in. H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.