Zoro Homepage

Mower

  • Mfr # 21491T

  • Zoro # G822834545


product price: $2,056.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21491T
Zoro #
G822834545
UPC #
021038988887
Country of Origin
Mexico

Description

Cordless Lawn Mower, Drive Type Self-Propelled, Battery Platform FLEXVOLT(R), Deck Material Steel, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Recommended Yard Size - Maximum 1 acre, Number of Batteries Included 0, Number of Chargers Included 0, Battery Capacity Not Applicable, Motor Type Brushless, Voltage 60 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.