PowerClear 180 Snow Blower Scraper Kit For Toro
- Mfr # 38267
- Zoro # G1931149
product price:
$
32.55
/ea
Key Features
Features
Fits Toro Powerclear 180 snowthrowers
Color
White
Material
Plastic
Height
1.6"
Width
5.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38267
- Zoro #
- G1931149
- UPC #
- 921038382671
- Country of Origin
- United States
Dimensions
- Height
- 1.6"
- Width
- 5.5"
- Depth (In.)
- 19.6"
Details
- Item
- Snow Blower Scraper Kit
- Features
- Fits Toro Powerclear 180 snowthrowers
- Color
- White
- Material
- Plastic
- Velocity
- C
- Fits Brand
- Toro
- For Use With
- 18" single stage snow throwers
Description
This scraper and hardware kit helps ensure optimum performance on your Toro Snowblower. Over time, as your Snowblower scraper contacts asphalt or concrete it will wear down and require replacing in order to continue to clear snow effectively. Genuine Toro parts are designed specifically for your machine and offer quality, performance and value.
- • All necessary hardware for replacement included
- • For use with Toro power clear 18" single stage snow throwers
- • Kit includes 1 replacement scraper
- • Genuine Toro parts ensure compatibility and quality
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.