Zoro Homepage

PowerJet F700 140 mph 725 CFM Electric Handheld Leaf Blower Tool Only

  • Mfr # 51624

  • Zoro # G216139102


product price: $110.99
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Blowers
Tool Width
22.15 in
Tool Height
11.35 in
Length
8.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51624
Zoro #
G216139102
UPC #
21038516240
Country of Origin
Mexico

Dimensions

Tool Width
22.15 in
Tool Height
11.35 in
Length
8.35 in

Details

For Use With
Electric Blowers
Item
Trimmers & Blowers

Description

Bag Included: No, Interchangeable Nozzle Connections: No, Noise Rating: 70.1, Blower Type: Handheld, Product Type: Leaf Blower, Start Type: Push Button, Sub Brand: PowerJet, Variable Speeds: Yes, Brand Name: Toro, Weight: 7, CARB Compliant: Yes, Engine Di

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.