Powerlite Snow Blower Drive Belt For Toro
- Mfr # 38256
- Zoro # G600541252
product price:
$
25.35
/ea
Key Features
Overall Width
1/2"
Material
Rubber
For Use With
Fits Powerlite or CCR Powerlite single stage snowthrowers; Laminated V belt
Color
Black
Depth
7.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38256
- Zoro #
- G600541252
- UPC #
- 921038382565
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 1/2"
- Depth
- 7.5"
- Overall Height
- 3"
Details
- Item
- Snow Blower Drive Belt
- Material
- Rubber
- For Use With
- Fits Powerlite or CCR Powerlite single stage snowthrowers; Laminated V belt
- Color
- Black
- Velocity
- D
Description
This Toro replacement belt helps ensure optimum performance on your Toro Powerlite or CCR Powerlite Snowthrower. In order for your Powerlite Snowthrower to continue to clear snow effectively, the belt must be in good condition. Since your Snowthrower belt can wear or break under load, it is essential to replace when it begins to show wear or fatigue. Genuine Toro parts are designed specifically for your machine and offer quality, performance and value.
- • For use with Toro powerlite or CCR powerlite single stage snowblowers manufactured in 2009 and earlier
- • Includes 1 replacement belt
- • Laminated V belt
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.