Zoro Homepage

Recycler 21 in. 140 cc Gas Lawn Mower

  • Mfr # 21311

  • Zoro # G016255767


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Length
23.5 in
Overall Width
17 in
For Use With
Gas Push Mowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21311
Zoro #
G016255767
UPC #
21038213118
Country of Origin
Mexico

Dimensions

Overall Height
42 in
Overall Length
23.5 in
Overall Width
17 in

Details

Item
Lawn Mowers
For Use With
Gas Push Mowers

Description

Front Wheel Size: 8, Blade Length: 20, Maximum Cutting Height: 3.75, Minimum Cutting Height: 1.25, Number of Blades: 2, Product Type: Lawn Mower, Rear Wheel Size: 11, Start Type: Pull Start, Brand Name: Toro, CARB Compliant: Yes, Powered By: Gas, Deck Mat

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.