Recycler 22 in. 163 cc Gas Self-Propelled Lawn Mower

  • Mfr # 21462

  • Zoro # G716255883


product price: $622.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gas Self-Propelled Mowers
Overall Width
17.5 in
Overall Height
42 in
Overall Length
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21462
Zoro #
G716255883
UPC #
21038214627
Country of Origin
Mexico

Dimensions

Overall Width
17.5 in
Overall Height
42 in
Overall Length
24.5 in

Details

For Use With
Gas Self-Propelled Mowers
Item
Lawn Mowers

Description

Front Wheel Size: 8, Blade Length: 22, Maximum Cutting Height: 4, Minimum Cutting Height: 1, Number of Blades: 1, Product Type: Lawn Mower, Rear Wheel Size: 10, Start Type: Pull Start, Brand Name: Toro, CARB Compliant: Yes, Powered By: Gas, Deck Material:

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.