SmartStow Super Recycler 21 in. 163 cc Gas Self-Propelled Lawn Mower

  • Mfr # 21565

  • Zoro # G116255803


product price:  $1,075.62
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
17.5 in
For Use With
Gas Self-Propelled Mowers
Overall Length
25 in
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21565
Zoro #
G116255803
UPC #
21038215655
Country of Origin
Mexico

Dimensions

Overall Width
17.5 in
Overall Length
25 in
Overall Height
42 in

Details

Item
Lawn Mowers
For Use With
Gas Self-Propelled Mowers

Description

Front Wheel Size: 8, Blade Length: 21, Maximum Cutting Height: 4.25, Minimum Cutting Height: 1.25, Number of Blades: 1, Product Type: Lawn Mower, Rear Wheel Size: 10, Start Type: Pull Start, Brand Name: Toro, CARB Compliant: Yes, Powered By: Gas, Deck Mat

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.