Zoro Homepage

String Trimmer

  • Mfr # 66110T

  • Zoro # G022834185


product price: $415.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66110T
Zoro #
G022834185
UPC #
021038984452
Country of Origin
China

Description

String Trimmer, Power Source Cordless, Cutting Width 16 in, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Solid, Shaft Length 46 in, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included 0, Number of Chargers Included 0, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless, Tool Weight 15.7 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.