Zoro Homepage

The Toro Company 53708 1 in. In-Line Jar Top Valve

  • Mfr # 53708

  • Zoro # G504056722


product price: $48.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53708
Zoro #
G504056722
UPC #
021038537085
Country of Origin
China

Description

  • Jar top valve
  • Manual internal/external bleed
  • Full stainless steel metering system
  • Rugged, double beaded diaphragm provides leak proof seal
  • Encapsulated solenoid
  • Popular threaded bonnet jar top system for fast and easy servicing
  • In-line
  • 1"
  • Length: 3.25
  • Width: 4.19
  • Height: 6.3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.