Zoro Homepage

The Toro Company 53734 12 ft. 570 Adjustable VAN Nozzle

  • Mfr # 53734

  • Zoro # G004056697


product price: $46.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53734
Zoro #
G004056697
UPC #
21038537344
Country of Origin
China

Description

  • Nozzle
  • Pre-installed pressure compensating device conserves water by eliminating fogging and misting
  • Matched precipitation with a radius family
  • Use for small lawn/shrub areas
  • Variable arc nozzle- adjusts from 0° to 360°
  • 12'
  • Length: 1
  • Width: 1.56
  • Height: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.