Zoro Homepage

The Toro Company 53769 Wired Rain Sensor

  • Mfr # 53769

  • Zoro # G304056588


product price: $53.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53769
Zoro #
G304056588
UPC #
21038537696
Country of Origin
China

Description

  • Rain sensor
  • Compatible with most timers
  • Sensor uses industry standard hygroscopic discs to sense rain
  • Easily adjust the rain sensitivity from 1/8" to 1"
  • Quick clip gutter bracket for easy one piece, tool free mounting
  • Operating temperature from -20° to 140°F
  • Saves water and money
  • Includes 25' of UL rated connection wire
  • Length: 8.38
  • Width: 3
  • Height: 9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.